1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
American Carbide Tool
AL-6
AL-Style 370 Grade Carbide Tipped Square Shoulder Turning Tool Bit, 3/8" Shank Width
MI ITEM #
04537522
MFR #
AL-6
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Turning Tools
Single-Point Tool Bits
American Carbide Tool AL-6
American Carbide Tool
AL-6
AL-Style 370 Grade Carbide Tipped Square Shoulder Turning Tool Bit, 3/8" Shank Width
MI ITEM #
04537522
MFR #
AL-6
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Carbide Tool
AL-6
AL-Style 370 Grade Carbide Tipped Square Shoulder Turning Tool Bit, 3/8" Shank Width
MI ITEM #
04537522
MFR #
AL-6
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
50080 AL-6 BRAZED TIP GRADE 370
Specifications
Tool Bit Style Code
AL
Tool Bit Type
Square Shoulder Turning
Tip Material
Carbide
Material Grade
370
Shank Width
3/8 in
Shank Height
0.3750 in - 3/8 in
Cutting Direction
Left Hand Cut
Industry Standard Number
AL-6
Overall Length
2.5000 in - 2-1/2 in
Nose Radius
1/64 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more