Motion
67034854

DICHTOMATIK
67034854

V-ring - 3.996 in Shaft Diameter, 3.5433 in Shaft Range, 4.606 in OD, FKM Material
MI ITEM #04545198
MFR #67034854
Your Price$23.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67034854

V-ring - 3.996 in Shaft Diameter, 3.5433 in Shaft Range, 4.606 in OD, FKM Material
MI ITEM #04545198
MFR #67034854

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.47/each(List $33.80)

Overview

Mfr description
67034854 3.996 NOMINAL SHAFT DIA FKM
  • The VA style V-Ring is designed to operate in most standard industry applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
  • The centrifugal forces that are created with the V-ring will deflect contaminants away from the sealing point in the application

Specifications

  • Shaft Or Inside Diameter Range
    3.5433 in
  • Bore Or Outside Diameter
    4.606 in
  • Lip Material
    FKM
  • Continuous Temperature Range
    -20F to 400F
  • Design Type
    VA
  • Synonym
    Slinger
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
  • Weight
    20 g
  • Overall Width
    11 mm
  • Shaft Diameter
    3.996 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text