Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DABB4E0410

Coated Sanding Belt - 40 Grit, Zirconia Material, 24 in Belt Length, 1/4 in Belt Width
MI ITEM #04551069
MFR #DABB4E0410

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
DABB4E0410 1/4 X 24" 40G XP FILE BELT
  • Extended Performance zirconia grain for heavy stock removal
  • Proprietary material mix ensures durable long life belts

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia
  • Grit Number
    40
  • Belt Length
    24 in
  • Belt Width
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text