Dewalt DW49201
Dewalt
DW49201
Wheel Brush - 5 in Diam, 12000 RPM
MI ITEM #04552153
MFR #DW49201
List Price
$23.64
/each
List Price
$23.64
/each
Dewalt
DW49201
Wheel Brush - 5 in Diam, 12000 RPM
MI ITEM #04552153
MFR #DW49201
Dewalt DW49201
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Dewalt
DW49201

Wheel Brush - 5 in Diam, 12000 RPM
MI ITEM #04552153
MFR #DW49201

Availability:
Factory Order
List Price
$23.64
/each
List Price
$23.64
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
DW49201 5" X 5/8 -11 HP .020 CARBON STRI
  • High tensile, heat treated carbon or stainless steel wire provides long lasting aggressive brushing action
  • Internal holding plate construction provides reduced knot movement and increased control and brush life

Specifications

Arbor Size
5/8 in-11
Bristle Diameter
0.02 in, 0.02 in
Bristle Material
Steel
Bristle Type
Knotted - Stringer Bead
Brush Diameter
5 in
Diameter
5.0000 in - 5 in
Diameter (Wire)
0.020 in
Material
Carbon
Mount Type
Threaded Arbor, Threaded Arbor
Mounting Type
Threaded Arbor
Threaded Arbor Size
5/8-11 in, 5/8-11 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data