Dewalt DW8382
Dewalt
DW8382
Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 6 in Disc Diameter, 80 Grit, 10100 RPM, Package Qty: 10
MI ITEM #04552284
MFR #DW8382
List Price
$15.56
/each
List Price
$15.56
/each
Dewalt
DW8382
Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 6 in Disc Diameter, 80 Grit, 10100 RPM, Package Qty: 10
MI ITEM #04552284
MFR #DW8382
Dewalt DW8382
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Dewalt
DW8382

Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 6 in Disc Diameter, 80 Grit, 10100 RPM, Package Qty: 10
MI ITEM #04552284
MFR #DW8382

Availability:
Factory Order
List Price
$15.56
/each
List Price
$15.56
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
DW8382 6" X 7/8 Z80 T29 HP FLAP DISC
  • Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs
  • Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs
  • Type 29 fiberglass backing provides grinding angle of 20-25 degrees

Specifications

Abrasive Material
Zirconia Alumina, Zirconia Alumina
Abrasive Type
Coated, Coated
Arbor Size
7/8 in
Arbor Type
Non-Threaded
Backing Material
Cloth
Description Keyword
7/8 in Non-Threaded Arbor
Disc Diameter
6 in, 6 in
Flap Disc Type
Type 29, Type 29
Grit Number
80, 80
Manufacturer Package Quantity
10
Maximum RPM
10100 RPM, 10100 RPM
Trimmable
Not Trimmable
Weight
0.32 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data