Motion
VV5Q41-04N7TT0-SD

SMC CORP OF AMERICA
VV5Q41-04N7TT0-SD

VV5Q manifold
MI ITEM #04554244
MFR #VV5Q41-04N7TT0-SD
List Price$349.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q41-04N7TT0-SD

VV5Q manifold
MI ITEM #04554244
MFR #VV5Q41-04N7TT0-SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$349.54/each for your price

Overview

Mfr description
VV5Q41-04N7TT0-SD

Specifications

  • Country of Origin
    US
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +1 Mpa2
  • Proof Pressure
    +220 psi
  • Manufacturer Product Page
  • Fluid Comp
    Air, Inert Gases
  • Overall Height
    130 mm
  • Overall Length
    176 mm
  • Overall Width
    163 mm
  • Mounting Type
    Direct
  • For Use With Series
    VQ4000
  • Manifold Port(s)
    1/4 NPTF
  • Number Of Stations
    4
  • Wiring Type
    Terminal Block
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text