Motion
VNB201A-10A
Process valve
MI ITEM #04556374
MFR #VNB201A-10A
List Price$55.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Process valve
MI ITEM #04556374
MFR #VNB201A-10A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.53/each for your price

Overview

Mfr description
VNB201A-10A AIR PILOTED VALVE
  • Air operated type
  • Flow rate ranges from Cv of 0.80 to 43
  • Orifice size: 7mm to 50mm
  • Port size: 1/8 to 2 Rc(PT)
  • Seal material: NBR, FKM, EPR

Specifications

  • Flow Coefficient Cv Flow Factor Kv
    4 Cv
  • Orifice Diameter
    15 mm
  • Seal Material
    Nitrile
  • Body Material
    Brass
  • Standards Met
    JIS
  • Operating Pressure Range
    0 to +1 Mpa
  • Operating Temperature Range
    -5 to +60 °C
  • Overall Length
    63 mm
  • Overall Width
    27 mm
  • Overall Height
    45 mm
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Number Of Ports
    2
  • Port 1 Size/Type
    3/8 BSPT
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Weight
    0.6 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text