Overview
Mfr description
AF900-N20-127-40-R
Specifications
- Filter TypeMain Line Filter
- Body Size900
- Port Size2 NPT
- Drain MethodManual
- Drain TypeManual
- Port GenderFemale
- SeriesAF800-900
- Thread StandardNPT
- Weight7.307 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data