Motion
AFF37B-N14BD-X6

SMC CORP OF AMERICA
AFF37B-N14BD-X6

MAIN LINE FILTER
MI ITEM #04558138
MFR #AFF37B-N14BD-X6
List Price$592.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFF37B-N14BD-X6

MAIN LINE FILTER
MI ITEM #04558138
MFR #AFF37B-N14BD-X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$592.75/each for your price

Overview

Mfr description
AFF37B-N14BD-X6 MAINLINE FILTER, 1 1/2"
  • 3 μm particulate filter (99% efficiency)
  • Modular connection possible with AFF2C to 22C
  • Port size: 1/8, 1/4, 3/8, 3/4, 1, 1 1/2, 2

Specifications

  • Filter Type
    Main Line Filter
  • Port Size
    1-1/2 NPT
  • Bowl Material
    Metal Bowl
  • Drain Type
    Automatic (Normally Open)
  • Bowl Options
    With Sight Glass
  • Series
    AFF
  • Body Size
    37B
  • Drain Method
    Automatic
  • Port Gender
    Female
  • Thread Standard
    NPT
  • Weight
    5.075 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text