Overview
Mfr description
C76E40-40 CYL, EUROPEAN (CZ)
- Standard, double acting, single rod
- Bore sizes (mm): 32, 40
- Max. operating pressure: 1.0MPa
- Rubber cushion or air cushion
- Rod boots available
Specifications
- SeriesC76
- Bore Diameter40 mm
- Country of OriginCZ
- Stroke
- Mounting TypeDouble End Mount
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data