Overview
Mfr description
NCDGDA40-0350
- Double acting single rod
- Bore sizes: 3/4, 1, 2, 1 1/4, 1 1/2, & 2 1/2 (in)
- Strokes from 1in through 12in
- Mounts: basic, foot, flange, clevis, or trunnion
- Variety of switches and a variety of lead wire lengths
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data