Motion
PF2W740-00-67N

SMC CORP OF AMERICA
PF2W740-00-67N

DIGITAL FLOW SW, INTEG SENSOR
MI ITEM #04575052
MFR #PF2W740-00-67N
List Price$733.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF2W740-00-67N

DIGITAL FLOW SW, INTEG SENSOR
MI ITEM #04575052
MFR #PF2W740-00-67N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$733.53/each for your price

Overview

Mfr description
PF2W740-00-67N DIGITAL FLOW SW, INTEG

Specifications

  • Display
    Integrated
  • Country of Origin
    JP
  • Flow Rate Range
    3.5 to 45 L/min
  • Switch Action
    PNP
  • Proof Pressure
    +1.5 MPa
  • Maximum Load Current
    80 mA
  • Maximum Load Voltage
    24 V dc
  • Operating Pressure Range
    0 to +1 MPa
  • Operating Temperature Range
    0 to +50 °C
  • Standards Met
    CE
  • Signal Response Time
    1 s
  • Piping Type
    Body Ported (Side)
  • Overall Width
    73 mm
  • Overall Height
    60 mm
  • Overall Length
    120 mm
  • Number Of Outputs
    2
  • Series
    PF2W
  • Weight
    700 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text