Motion
SS5V3-10FD1-03US-N7-D

SMC CORP OF AMERICA
SS5V3-10FD1-03US-N7-D

SV 4/5 PORT SOLENOID VALVE, Valve Series SV3000
MI ITEM #04575618
MFR #SS5V3-10FD1-03US-N7-D
List Price$285.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V3-10FD1-03US-N7-D

SV 4/5 PORT SOLENOID VALVE, Valve Series SV3000
MI ITEM #04575618
MFR #SS5V3-10FD1-03US-N7-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$285.91/each for your price

Overview

Mfr description
SS5V3-10FD1-03US-N7-D SS5V 03 STATION

Specifications

  • Country of Origin
    US
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Port Size
    1/4 in. diameter One-touch fitting
  • Manufacturer Product Page
  • Fluid Comp
    Air
  • Overall Height
    82.7 mm
  • Overall Length
    173 mm
  • Overall Width
    133.9 mm
  • Mounting Type
    DIN Rail
  • For Use With Series
    SV3000
  • Manifold Port(s)
    1/4 in
  • Number Of Stations
    3
  • Unit Specification
    Without SI Unit
  • Wiring Type
    D-sub Connector
  • Valve Series
    SV3000
  • Assembly Type
    Internal pilot/Built-in silencer
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text