Motion
VBA42A-N04GN-Z

SMC CORP OF AMERICA
VBA42A-N04GN-Z

BOOSTER REGULATOR 1/2
MI ITEM #04577186
MFR #VBA42A-N04GN-Z
List Price$727.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VBA42A-N04GN-Z

BOOSTER REGULATOR 1/2
MI ITEM #04577186
MFR #VBA42A-N04GN-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$727.20/each for your price

Overview

Mfr description
VBA42A-N04GN-Z BOOSTER REGULATOR 1/2
  • Boosts local line pressure without requiring additional power
  • 2 to 4 times increase in pressure
  • Easy adjustment of output pressure
  • Improved performance over previous designs

Specifications

  • Body Size
    42A
  • Thread Standard
    NPT
  • Knob Type
    Air
  • Inlet Port Size
    1/2 in
  • Inlet Port Type
    Straight
  • Outlet Port Size
    1/2 in
  • Outlet Port Type
    Straight
  • Weight
    8.6 kg
  • Product Type
    Booster Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text