SMC VFN2120N-3DZ-02T
SMC
VFN2120N-3DZ-02T
Solenoid Valve - Female, 110 V ac, 120 V ac
MI ITEM #04577383
MFR #VFN2120N-3DZ-02T
Quote Required
This product requires a Quote Request
SMC
VFN2120N-3DZ-02T
Solenoid Valve - Female, 110 V ac, 120 V ac
MI ITEM #04577383
MFR #VFN2120N-3DZ-02T
SMC VFN2120N-3DZ-02T
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC
VFN2120N-3DZ-02T

Solenoid Valve - Female, 110 V ac, 120 V ac
MI ITEM #04577383
MFR #VFN2120N-3DZ-02T

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
VFN2120N-3DZ-02T

Specifications

Port Gender
Female
Flow Coefficient (Cv) / Flow Factor (Kv)
0.72 (P to A, B) Cv, 1.38 (A, B to EA, EB) Cv
Solenoid Electrical Entry
DIN Terminal
Solenoid Supply Voltage
120 V ac, 110 V ac
Solenoid Supply Frequency
50 Hz, 60 Hz
Standards Met
JIS
Operating Pressure Range
+0.15 to +0.9 Mpa
Operating Temperature Range
-10 to +50 °C
Number of Solenoids
Single
Solenoid Power Consumption
1.5 W, 2.1 W
Solenoid Allowable Voltage Fluctuation
-15 to +10 %
Actuation
Piloted Solenoid
Maximum Operating Pressure
130 psi
Minimum Operating Pressure
22 psi
Overall Length
148 mm
Overall Width
23 mm
Overall Height
66.5 mm
Weight
12.13 lbs
Additional Details
Return Spring
Port 1 Size/Type
1/4 in

Compliance & Safety Data

Click on an icon to learn more