Motion
MBTM206NP
Flange-Mount Ball Bearing Unit - 30 mm Bore, 3-Bolt Round Mount, Set Screw Locking, Malleable Iron - Nickel Protection Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #04594362
MFR #MBTM206NP
List Price$372.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 30 mm Bore, 3-Bolt Round Mount, Set Screw Locking, Malleable Iron - Nickel Protection Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #04594362
MFR #MBTM206NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$372.38/each for your price

Overview

Mfr description
MBTM206NP 30MM 3-BOLT FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Malleable Iron - Nickel Protection
  • Duty Type
    Standard Duty
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Bearing Insert Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    1700 kgf
  • Radial Static Load Capacity
    920 kgf
  • Length Through Bore
    30.3 mm
  • Series
    MBTM200NP
  • Replacement Bearing
    MB6
  • UPC_NO
    0808250353965
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text