Motion
MUCPPL208-24RFCW

AMI BEARINGS INC
MUCPPL208-24RFCW

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04594606
MFR #MUCPPL208-24RFCW
List Price$666.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCPPL208-24RFCW

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04594606
MFR #MUCPPL208-24RFCW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$666.83/each for your price

Overview

Mfr description
MUCPPL208-24RFCW 1-1/2 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-1/2 in
  • Bolt Center To Center Length
    5.1563 to 5.5938 in
  • Base To Bore Centerline
    1.9375 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Dual Lip with Slinger
  • Housing Material
    PBT Thermoplastic
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.8906 in
  • Overall Length
    7.2500 in
  • Base Width
    2-1/8 in
  • Overall Width
    4.0625 in
  • Bolt Size
    1/2
  • Radial Dynamic Load Capacity
    5600 lbf
  • Radial Static Load Capacity
    3210 lbf
  • Lubrication Type
    Lubrication Fitting
  • End Type
    2 Open Covers
  • Series
    MUCPPL200RFCW
  • Replacement Bearing
    MUC208-24RF
  • UPC_NO
    0808250371020
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text