Motion
MUCTPL206-20CEW

AMI BEARINGS INC
MUCTPL206-20CEW

Take-Up Ball Bearing Unit - Side Mount, 1.2500 in Bore, PBT Thermoplastic Housing, Set Screw Collar, 0.4688 in Slot
MI ITEM #04594658
MFR #MUCTPL206-20CEW
List Price$465.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCTPL206-20CEW

Take-Up Ball Bearing Unit - Side Mount, 1.2500 in Bore, PBT Thermoplastic Housing, Set Screw Collar, 0.4688 in Slot
MI ITEM #04594658
MFR #MUCTPL206-20CEW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$465.10/each for your price

Overview

Mfr description
MUCTPL206-20CEW 1-1/4 TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Overall Length
    4.9219 in
  • Overall Height
    4.0156 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    MUCTPL200CEW
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    MUCTPL206-20CEW
  • Manufacturer Upc Number
    0808250375189
  • UPC_NO
    0808250375189
  • Radial Dynamic Load Capacity
    3750 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text