1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Master Lock
410KARED
Lockout Padlock - Keyed Alike, Thermoplastic Material, Steel Shackle Material, 1/4 in Shackle Diameter, Red Color, 1-1/2 in Vertical Clearance
MI ITEM #
04597960
MFR #
410KARED
List Price
$20.38
/each
Qty
List Price
$20.38
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Safety
Lockout-Tagout Devices & Supplies
Lockout Padlocks
Master Lock 410KARED
Master Lock
410KARED
Lockout Padlock - Keyed Alike, Thermoplastic Material, Steel Shackle Material, 1/4 in Shackle Diameter, Red Color, 1-1/2 in Vertical Clearance
MI ITEM #
04597960
MFR #
410KARED
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Master Lock
410KARED
Lockout Padlock - Keyed Alike, Thermoplastic Material, Steel Shackle Material, 1/4 in Shackle Diameter, Red Color, 1-1/2 in Vertical Clearance
MI ITEM #
04597960
MFR #
410KARED
Availability:
In stock
List Price
$20.38
/each
Sign in
for your price
Qty
List Price
$20.38
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
410KARED
Specifications
Key Type
Keyed Alike
Colored Body or Bumper
Colored Body
Body/Bumper Color
Red
Shackle Diameter
0.2500 in - 1/4 in
Shackle Material
Steel
Body Material
Thermoplastic
Body Height
1-3/4 in
Body Width
1-1/2 in
Vertical Clearance
1-1/2 in
Horizontal Clearance
25/32 in
Number of Pins
6
Label Language
English, Spanish, French
Labeling
Label Attached
Safety Features
Dielectric, Key Retaining
Standards Met
OSHA
Includes
Key
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Master Lock ProSeries Bluetooth Padlocks
Master Lock ProSeries Bluetooth Padlocks
Master Lock Access Management Solutions
Master Lock Access Management Solutions
Hunting Product Guide
Everything you need to get ready for the Hunting Season
Master Lock S3500 Series: Group Lockout and Permit Control Station
Master Lock S3500 Series: Group Lockout and Permit Control Station
MORE RESOURCES
Master Lock Placement and Movement of Group Lock Boxes
Master Lock Placement and Movement of Group Lock Boxes
Flour and Grain Mills Product Catalog
Flour and Grain Mills Product Catalog
See all resources