1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Williams Tools
31210
Non-Impact Socket - Imperial, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM #
04598654
MFR #
31210
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Hand & Power Tools
Hand Tools
Sockets
Non-Impact Sockets
Williams Tools 31210
Williams Tools
31210
Non-Impact Socket - Imperial, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM #
04598654
MFR #
31210
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Williams Tools
31210
Non-Impact Socket - Imperial, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM #
04598654
MFR #
31210
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
31210 5/16 STD 12PT SKT 3/8 DR
Specifications
Shaft Style
Standard Straight
Drive Size
0.3750 in - 3/8 in
Measurement System
Imperial
Socket Points
12 PT
Socket Size
5/16 in
Material
Alloy Steel
Overall Length
1 in
Drive Size
3/8 in
Socket Points
12 PT
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Williams Visual Control Cabinet
Williams Visual Control Cabinet
Labor Day Product Guide
Get ready for Labor Day with these great products
Flour and Grain Mills Product Catalog
Flour and Grain Mills Product Catalog
Memorial Day Product Guide
Everything you need to get ready for Memorial Day
MORE RESOURCES
Valentines Day Product Guide
Valentines Day Product Guide
See all resources