Williams Tools 31216
Williams Tools
31216
Non-Impact Socket - Imperial, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM #04598657
MFR #31216
Quote Required
This product requires a Quote Request
Non-Impact Socket - Imperial, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM #04598657
MFR #31216
Williams Tools 31216
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM #04598657
MFR #31216

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
31216 1/2 STD 12PT SKT 3/8 DR

Specifications

Shaft Style
Standard Straight
Drive Size
0.3750 in - 3/8 in
Measurement System
Imperial
Socket Points
12 PT
Socket Size
1/2 in
Material
Alloy Steel
Overall Length
1 in
Drive Size
3/8 in
Socket Points
12 PT

Compliance & Safety Data

Click on an icon to learn more