Motion
MA20
Valve Replacement Part - Electric Actuator, For Use With: Ball Valves, Gate Valves, Globe Valves, Plug Valve, Dampers, Quarter-turn Valves, HVAC controls, Actuation Electric, 2000 in-lbs Torque, 120 V ac, NEMA 4 / NEMA 4X Weatherproof/Corrosion Resistant Housing, 1 Phase, 50/60 Hz, ISO F07 Mount, 10 to 140 ºF, Operating Time 22.00 sec
MI ITEM #04599292
MFR #MA20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve Replacement Part - Electric Actuator, For Use With: Ball Valves, Gate Valves, Globe Valves, Plug Valve, Dampers, Quarter-turn Valves, HVAC controls, Actuation Electric, 2000 in-lbs Torque, 120 V ac, NEMA 4 / NEMA 4X Weatherproof/Corrosion Resistant Housing, 1 Phase, 50/60 Hz, ISO F07 Mount, 10 to 140 ºF, Operating Time 22.00 sec
MI ITEM #04599292
MFR #MA20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MA20 ACTU8R ELCTRC 2000 IN-POUNDS
  • Quarter Turn Control with Remote Indication of End of Travel
  • Non-Clutch, Side-Mounted Hand Wheel for Manual Override
  • Two (2) 1/2" NPT Conduit Entries
  • Self-Locking, High-Alloy Steel Gear Train and Output Shaft
  • NEMA 4 and 4X Weatherproof and Corrosion-Resistant Housing and Cover Durable Die-Cast Aluminum Housing Corrosion-Resistant Epoxy Polyurethane Coating and Stainless Steel Fasteners
  • Heavy Duty Heat Treated Pinion Gearing - Lubricated for Life
  • Local Position Indication and 2 Extra SPDT Limit Switches for Notification
  • 30% Duty Rated, Long Life Reserving Motors - Thermal Overload Protection
  • ISO 5211 Shaft and Mounting Dimensions (F06 – F16 Configurations)
  • Can be Mounted in Any Position or Orientation

Specifications

  • Part Type
    Electric Actuator
  • Actuation
    Electric
  • Torque
    2000 in
  • Voltage
    120 V ac
  • Enclosure Type
    NEMA 4 / NEMA 4X Weatherproof/Corrosion Resistant Housing
  • Phase
    1
  • Frequency
    50/60 Hz
  • Mount Type
    ISO F07
  • Ambient Temperature Range
    10 to 140 ºF
  • Operating Time
    22.00 sec
  • Weight
    20.00 lbs
  • Manufacturer Upc Number
    649848026942
  • UPC_NO
    649848026942
  • Manufacturer Product Page
  • 2D Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text