1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
600L1000
L, 0.3750 in Pitch, 1524 mm Pitch Length, 254 mm Width, 160 Teeth, Chloroprene Material
MI ITEM #
04613985
MFR #
600L1000
List Price
$894.00
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 600L1000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
600L1000
L, 0.3750 in Pitch, 1524 mm Pitch Length, 254 mm Width, 160 Teeth, Chloroprene Material
MI ITEM #
04613985
MFR #
600L1000
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$894.00
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
600L1000 TIMING BELT - L PITCH
Specifications
Belt Type
L
Pitch
0.3750 in
Overall Length
1524 mm
Overall Width
254 mm
Material
Chloroprene
Number Of Teeth
160
Pitch Length
1524 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data