Hannibal Carbide Tool 30020
Hannibal Carbide Tool
30020
Square End Mill - 300 Series, Single End, 5/8 in Mill Diameter, 2 Flutes
MI ITEM #04623331
MFR #30020
Quote Required
This product requires a Quote Request
Square End Mill - 300 Series, Single End, 5/8 in Mill Diameter, 2 Flutes
MI ITEM #04623331
MFR #30020
Hannibal Carbide Tool 30020
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - 300 Series, Single End, 5/8 in Mill Diameter, 2 Flutes
MI ITEM #04623331
MFR #30020

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
30020 SE 5/8 2F CARBIDE TIPPED ENDM

Specifications

Extended Reach
None
Keyway Mill
No
Mill Diameter
5/8 in, 5/8 in
Miniature End Mill
No
Number Of Flutes
2, 2
Overall Length
3-3/8 in
Series
300
Shank Diameter
1/2 in, 1/2 in
Shank Type
Weldon Flat
Single or Double End
Single, Single
Straight or Spiral Flute
Straight, Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data