Motion
615L8
Micro V-Belt - L Belt Section:, 8 Ribs, 61.50 in Overall Length, V-Ribbed
MI ITEM #04630867
MFR #615L8
List Price$138.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - L Belt Section:, 8 Ribs, 61.50 in Overall Length, V-Ribbed
MI ITEM #04630867
MFR #615L8

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$138.72/each for your price

Overview

Mfr description
615L8 OPTIBELT RB

Specifications

  • Section
    L
  • Overall Length
    61.50 in
  • Number Of Ribs
    8
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    615L8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text