Motion
1210-30MM
Taper Lock Bushing - 1210 Series, 30 mm Bore, 8 x 3.3 mm Keyway, Grey Iron Material
MI ITEM #04633085
MFR #1210-30MM
Your Price$32.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1210 Series, 30 mm Bore, 8 x 3.3 mm Keyway, Grey Iron Material
MI ITEM #04633085
MFR #1210-30MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.44/each(List $37.30)

Overview

Mfr description
1210-30 OPTIBELT TB WITH METRIC BORES

Specifications

  • Bushing Size
    1210
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    8 x 3.3 mm
  • Outside Diameter
  • Length Through Bore
  • Material
    Grey Iron
  • Screw Torque
    20 N-m
  • Bolt Circle Diameter
    1.7500 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    3/8 in
  • Screw Length
    5/8 in
  • Manufacturer Upc Number
    4014486252361
  • UPC_NO
    4014486252361
  • Weight
    0.32 lbs
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text