Bullard 1040
Bullard
1040
Face Shield Window - Acetate Material, Transparent Color, 10 x 15 x 0.04 in Window
MI ITEM #04635974
MFR #1040
List Price
$16.79
/each
List Price
$16.79
/each
Face Shield Window - Acetate Material, Transparent Color, 10 x 15 x 0.04 in Window
MI ITEM #04635974
MFR #1040
Bullard 1040
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Acetate Material, Transparent Color, 10 x 15 x 0.04 in Window
MI ITEM #04635974
MFR #1040

Availability:
Factory Order
List Price
$16.79
/each
List Price
$16.79
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
1040 SHIELD FACE 10 X 15 PLASTIC CL

Specifications

Approval Listing/Regulations
ANSI/ISEA Z87.1-2010, Z87
Compatibility
Sentinel Series Headgear, Sentinel Series Headgear
Window Color
Transparent, Transparent
Window Dimensions
10 x 15 x 0.04 in, 10 x 15 x 0.04 in
Window Height
10 in
Window Material
Acetate, Acetate
Window Thickness
0.04 in
Window Type
Window, Window
Window Width
15 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data