Eagle Taptek TAP50J-21
Eagle Taptek
TAP50J-21
Jobber Length Drill Bit Set - TAP50 Series, High Speed Steel Material, 1/16 in Smallest Drill Bit Size, 3/8 in Largest Drill Bit Size, 118 ° Point Angle, 21 Pieces
MI ITEM #04644496
MFR #TAP50J-21
Quote Required
This product requires a Quote Request
Jobber Length Drill Bit Set - TAP50 Series, High Speed Steel Material, 1/16 in Smallest Drill Bit Size, 3/8 in Largest Drill Bit Size, 118 ° Point Angle, 21 Pieces
MI ITEM #04644496
MFR #TAP50J-21
Eagle Taptek TAP50J-21
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - TAP50 Series, High Speed Steel Material, 1/16 in Smallest Drill Bit Size, 3/8 in Largest Drill Bit Size, 118 ° Point Angle, 21 Pieces
MI ITEM #04644496
MFR #TAP50J-21

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
TAP50J-21 1/16TO3/8X64 21PC DRILL SET

Specifications

Coolant Delivery
External
Double Margin
No
Drill Bit Size
3/8 in, 5/16 in, 1/8 in, 1/4 in, 7/32 in, 11/32 in, 3/16 in, 9/32 in, 5/32 in, 3/32 in, 1/16 in, 11/64 in, 21/64 in, 13/64 in, 15/64 in, 9/64 in, 7/64 in, 5/64 in, 17/64 in, 23/64 in, 19/64 in
Increments
1/64 in, 1/64 in
Largest Drill Bit Size
3/8 in, 3/8 in
Material
High Speed Steel, High Speed Steel
Number Of Pieces
21, 21
Parabolic Flutes
No
Point Angle
118 °
Series
TAP50
Smallest Drill Bit Size
1/16 in, 1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data