Overview
Mfr description
H617-110R EZ-VIEW FLOW METER X 2" N
Specifications
- Thread StandardNPTF
- Minimum Flow Rate10 gpm
- Connection GenderFemale
- ActionDirect
- Maximum Flow Rate100 gpm
- Max Operating Temperature250 °F
- Operating MediumWater
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data