Motion
60DU36
Die & Mold Plain-Bearing - 3.7500 in Bore, 3.9372 in OD, 2.2500 in Length, PTFE Material
MI ITEM #04655503
MFR #60DU36
List Price$249.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 3.7500 in Bore, 3.9372 in OD, 2.2500 in Length, PTFE Material
MI ITEM #04655503
MFR #60DU36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$249.43/each for your price

Overview

Mfr description
60DU36 METAL-POLYMER - IMPERIA

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    PTFE
  • Inside Diameter
    3.7500 in
  • Overall Length
    2.2500 in
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Outside Diameter
    3.9372 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text