1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Insize USA
4104-104
Gauge Block, Metric, Number of Pieces: 10, Size Range: 77.5 to 100mm, Material: Steel, Includes: Wooden Box
MI ITEM #
04658610
MFR #
4104-104
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Hand & Power Tools
Measurement & Layout Tools
Gauges
Gauge Blocks
Insize USA 4104-104
Insize USA
4104-104
Gauge Block, Metric, Number of Pieces: 10, Size Range: 77.5 to 100mm, Material: Steel, Includes: Wooden Box
MI ITEM #
04658610
MFR #
4104-104
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insize USA
4104-104
Gauge Block, Metric, Number of Pieces: 10, Size Range: 77.5 to 100mm, Material: Steel, Includes: Wooden Box
MI ITEM #
04658610
MFR #
4104-104
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
4104-104 GAGE BLOCKS FOR MICROMETER
Specifications
Imperial or Metric
Metric
Number of Pieces
10
Size Range
77.5000 to 100 mm
Material
Steel
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Insize Product Brochure
Insize Product Brochure