Motion
MR600A 1-15/16FB CL

MORSE
MR600A 1-15/16FB CL

641307 Cam Clutch - M Series, 1.9375 in Bore Diameter, 5.3750 in Overall Diameter, Torque Capacity 2250 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #04670454
MFR #MR600A 1-15/16FB CL
Your Price$6,643.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MR600A 1-15/16FB CL

641307 Cam Clutch - M Series, 1.9375 in Bore Diameter, 5.3750 in Overall Diameter, Torque Capacity 2250 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #04670454
MFR #MR600A 1-15/16FB CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,643.25/each(List $7,971.91)

Overview

Mfr description
MR600A 1-15/16FB CL M SERIES CLUTCH 6413
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry The M series ball bearing clutch contain precision formed cams made from high quality steel and precision ground. Our most versatile clutch, this unit is the workhorse of the industry MR is for high- speed outer race overruning. Incorporating a unique cam construction that uses centrifugal force to minimize cam drag

Specifications

  • Series
    M Series
  • Bore Diameter
    1.9375 in
  • Torque Capacity
    2250
  • Overall Diameter
    5.375 in
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Lubrication
    Oil
  • Over Running Rpm Inner Race
    700
  • Over Running Rpm Outer Race
    2100
  • Normal Over Running Drag
    0.63 ft-lbs
  • Inner Race Width
    3.75 in
  • Overall Width
    3.6250 in
  • Outer Width
    3.625 in
  • Drag Torque
    0.63 ft-lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    MR600A 1-15/16FB CL
  • Manufacturer Upc Number
    662288501732
  • UPC_NO
    662288501732
  • Weight
    19.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text