1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Metabo
655420000
Bench or Pedestal Grinding Wheel - Grit Number: 36, Wheel Diameter: 10 in
MI ITEM #
04671037
MFR #
655420000
List Price
$78.83
/each
Qty
List Price
$78.83
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Abrasives
Grinding Abrasives
Grinding Wheels
Metabo 655420000
Metabo
655420000
Bench or Pedestal Grinding Wheel - Grit Number: 36, Wheel Diameter: 10 in
MI ITEM #
04671037
MFR #
655420000
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metabo
655420000
Bench or Pedestal Grinding Wheel - Grit Number: 36, Wheel Diameter: 10 in
MI ITEM #
04671037
MFR #
655420000
Availability:
Factory Order
List Price
$78.83
/each
Sign in
for your price
Qty
List Price
$78.83
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
655420000 10 X 1 X 1 1/4 A36
Specifications
Bond Type
Vitrified, Vitrified
Center Hole Diameter
1-1/4 in, 1-1/4 in
Grit Number
36, 36
Includes
3/4" Nested Bushing
Material
Aluminum Oxide, Aluminum Oxide
Maximum RPM
2485 RPM
Wheel Diameter
10 in, 10 in
Wheel Thickness
1 in, 1 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Metabo OneRate Repair
Metabo OneRate Repair
Metabo 50th Anniversary Limited Edition Products
Metabo 50th Anniversary Limited Edition Products