Overview
Mfr description
1231117 D-RING EXTENSION DBI/SALA
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- ColorYellow
- Length6.75, 18 in
- MaterialPolyester
- TypeLanyard Connector Extension Adapter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data