Motion
MG600A-G 40MM FB CL

MORSE
MG600A-G 40MM FB CL

640753 Cam Clutch - M Series, 40 mm Bore Diameter, 5.3750 in Overall Diameter, Torque Capacity 2250 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #04680240
MFR #MG600A-G 40MM FB CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MG600A-G 40MM FB CL

640753 Cam Clutch - M Series, 40 mm Bore Diameter, 5.3750 in Overall Diameter, Torque Capacity 2250 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #04680240
MFR #MG600A-G 40MM FB CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MG600A-G 40MM FB CL METRIC B M-SERIES CL
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry The M series ball bearing clutch contain precision formed cams made from high quality steel and precision ground. Our most versatile clutch, this unit is the workhorse of the industry MG is primarily used for general duty overriding, indexing, back-stopping. Offers precise spring energizing to provide ling overunning life.

Specifications

  • Series
    M Series
  • Bore Diameter
    40 mm
  • Additional Details
    R-6 PK OIL RESERVOIR(100633)
  • Torque Capacity
    2250
  • Overall Diameter
    5.3750 in
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Lubrication
    Grease
  • Over Running Rpm Inner Race
    1800 rpm
  • Over Running Rpm Outer Race
    700
  • Normal Over Running Drag
    0.63 ft-lbs
  • Overall Width
    3.6250 in
  • Drag Torque
    0.63 ft-lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    MG600A-G 40MM FB CL
  • Manufacturer Upc Number
    662288715443
  • Weight
    19.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text