Sealmaster STH 36 to 39-6 DZU
Sealmaster
STH 36 to 39-6 DZU
Take-Up Frame - Center Pull, 6.0000 in Travel
MI ITEM #04680449
MFR #STH 36 to 39-6 DZU
List Price
$2,589.24
/each
List Price
$2,589.24
/each
Sealmaster
STH 36 to 39-6 DZU
Take-Up Frame - Center Pull, 6.0000 in Travel
MI ITEM #04680449
MFR #STH 36 to 39-6 DZU
Sealmaster STH 36 to 39-6 DZU
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sealmaster
STH 36 to 39-6 DZU

Take-Up Frame - Center Pull, 6.0000 in Travel
MI ITEM #04680449
MFR #STH 36 to 39-6 DZU

Availability:
Factory Order
List Price
$2,589.24
/each
List Price
$2,589.24
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
STH 36 TO 39-6 DZU TAKE-UP FRAME

Specifications

Finish/Coating
Uncoated
Frame Material
Cast Iron
Frame Type
Center Pull
Series
STH
Travel
6.0000 in - 6 in
Product Type
Center Pull & Side Mount Take-Up Frames
Bearing Type
Center Pull & Side Mount Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data