Motion
60H SLIP FIT PLATES

PEER CHAIN
60H SLIP FIT PLATES

Slip Fit Plates - 60 / 3/4 in Pitch, Slip Fit, Carbon Steel Material
MI ITEM #04684471
MFR #60H SLIP FIT PLATES
Your Price$1.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
60H SLIP FIT PLATES

Slip Fit Plates - 60 / 3/4 in Pitch, Slip Fit, Carbon Steel Material
MI ITEM #04684471
MFR #60H SLIP FIT PLATES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.03/each(List $1.54)

Overview

Mfr description
60 HEAVY SLIP FIT PLATES
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
  • Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
  • Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.

Specifications

  • Chain Size & Pitch
    60 / 3/4 in
  • Link Type
    Slip Fit Plate
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Slip Fit
  • Chain Standard
    ANSI
  • Link Plate Height
    0.712 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.235 in
  • Resistance Application Features
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    589
  • Weight
    0.062 lbs
  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Number Of Strands
    1
  • Plate Height
    0.712 in
  • Plate Thickness
    0.125 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text