Lift-All EE2801DFX4
Lift-All
EE2801DFX4
1" X 4' EYE & EYE 2-PLY FLAT EYES WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #04687083
MFR #EE2801DFX4
List Price
$17.02
/each
List Price
$17.02
/each
Lift-All
EE2801DFX4
1" X 4' EYE & EYE 2-PLY FLAT EYES WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #04687083
MFR #EE2801DFX4
Lift-All EE2801DFX4
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lift-All
EE2801DFX4

1" X 4' EYE & EYE 2-PLY FLAT EYES WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #04687083
MFR #EE2801DFX4

Availability:
In stock
List Price
$17.02
/each
List Price
$17.02
/each
Shipping
Shipping

Overview

Mfr Description
EE2801DF X 4FT POLY SLING
  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

Basket Capacity 90°
6400 lbs
Choker Capacity
2500 lbs
Color
YELLOW, YELLOW
Material
POLYESTER
Nominal Break Strength
3200 lbs, 3200 lbs
Plies
2, 2
Product Class
1J, 1J
Safety Bulletin
Web Sling Safety Bulletin, Web Sling Safety Bulletin
Sling Length
4 ft
Vertical Capacity 90°
3200 lbs
Warranty
Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data