Motion
M104L
M104L
MI ITEM #04698132
MFR #M104L
List Price$601.46/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M104L
MI ITEM #04698132
MFR #M104L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$601.46/bx for your price

Overview

Mfr description
M104L SPECTEC HGH PFORMANCE FIBER&LYCRA
  • TERILE 20PC/BX

Specifications

  • Size
    L
  • Material
    Lycra
  • Protection Type
    Critical Environment
  • Application
    Medical,Organ Tissue Processing,Pharmaceutical
  • Color
    White
  • Length
  • Manufacturer Catalog Number
    M104L
  • Harmonization Code
    6116938800
  • Description
    SPEC-TEC®, HPPE & LYCRA GLOVE, S L
  • Product Line
    Critical Environment
  • Laundering Capability
    One time use glove for sterile environments,Can be reused in non sterile environments,Machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF
  • UPC_NO
    53300804267
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text