Motion
89171
Tera-Prene Knee Support, Closed or Open Knee: Open, Size: Small, Adjustment Type: Slip-On Only
MI ITEM #04708243
MFR #89171
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tera-Prene Knee Support, Closed or Open Knee: Open, Size: Small, Adjustment Type: Slip-On Only
MI ITEM #04708243
MFR #89171

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
89171 TERAPRENE KNEE SLIP-ON SMALL

Specifications

  • Type
    Knee Support
  • Closed Or Open Knee
    Open
  • Size
    Small
  • Product Line
    Tera-Prene
  • Adjustment Type
    Slip-On Only
  • Length
    12-1/2 in
  • Knee Type
    Left or Right
  • Material
    Neoprene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text