Champion Cutting Tool 113LH
Champion Cutting Tool
113LH
Jobber Length Drill Bit Set - 705LH Series, High Speed Steel Material, 1/16 in Smallest Drill Bit Size, 1/4 in Largest Drill Bit Size, 118 ° Point Angle, 13 Pieces
MI ITEM #04718857
MFR #113LH
Quote Required
This product requires a Quote Request
Jobber Length Drill Bit Set - 705LH Series, High Speed Steel Material, 1/16 in Smallest Drill Bit Size, 1/4 in Largest Drill Bit Size, 118 ° Point Angle, 13 Pieces
MI ITEM #04718857
MFR #113LH
Champion Cutting Tool 113LH
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - 705LH Series, High Speed Steel Material, 1/16 in Smallest Drill Bit Size, 1/4 in Largest Drill Bit Size, 118 ° Point Angle, 13 Pieces
MI ITEM #04718857
MFR #113LH

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
113LH DRILL SET, 1/16 - 1/4 BY 64THS

Specifications

Coolant Delivery
External
Double Margin
No
Drill Bit Size
1/8 in, 1/4 in, 7/32 in, 3/16 in, 5/32 in, 3/32 in, 1/16 in, 11/64 in, 13/64 in, 15/64 in, 9/64 in, 7/64 in, 5/64 in
Flute Length
2 in, 2-1/2 in, 1-1/4 in, 1 in, 2-1/8 in, 1-3/4 in, 1-5/8 in, 7/8 in, 2-7/16 in, 1-1/2 in, 2-5/16 in, 2-3/4 in, 2-5/8 in
Increments
1/64 in, 1/64 in
Largest Drill Bit Size
1/4 in, 1/4 in
Material
High Speed Steel, High Speed Steel
Number Of Pieces
13, 13
Overall Length
2 in, 4 in, 3-1/8 in, 3-1/2 in, 2-1/4 in, 1-7/8 in, 3-1/4 in, 2-7/8 in, 3-5/8 in, 2-3/4 in, 2-5/8 in, 3-3/4 in, 3-7/8 in
Parabolic Flutes
No
Point Angle
118 °
Series
705LH
Shank Diameter
1/8 in, 1/4 in, 7/32 in, 3/16 in, 5/32 in, 3/32 in, 1/16 in, 11/64 in, 13/64 in, 15/64 in, 9/64 in, 7/64 in, 5/64 in
Shank Type
Plain Round
Smallest Drill Bit Size
1/16 in, 1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data