1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NACHI AMERICA INC
NU321MYC3
Straight, 225 mm ID, 105 mm OD, 49 mm Width
MI ITEM #
04720996
MFR #
NU321MYC3
List Price
$1,782.94
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
NACHI AMERICA INC NU321MYC3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NACHI AMERICA INC
NU321MYC3
Straight, 225 mm ID, 105 mm OD, 49 mm Width
MI ITEM #
04720996
MFR #
NU321MYC3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,782.94
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NU321MYC3 CYLINDRICAL ROLLER BRG
Specifications
Bore Type
Straight
Bore Diameter
225 mm
Outside Diameter
105 mm
Overall Width
49 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data