Motion
1321

NTN
1321

Self-Aligning Ball Bearing - Straight, 105 mm ID, 225 mm OD, 49 mm Width, Open, CN
MI ITEM #04724897
MFR #1321
List Price$4,658.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1321

Self-Aligning Ball Bearing - Straight, 105 mm ID, 225 mm OD, 49 mm Width, Open, CN
MI ITEM #04724897
MFR #1321

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,658.27/each for your price

Overview

Mfr description
1321 - DOUBLE ROW BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    Class 0
  • Max Rpm
    3200 rpm
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.9291 in, 49.000 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Country of Origin
    JP
  • Manufacturer Upc Number
    4547359257465
  • UPC_NO
    4547359257465
  • Weight
    20.842 lbs
  • Description
    1321 - DOUBLE ROW BALL BEARING
  • Manufacturer Catalog Number
    1321
  • Radial Dynamic Load Capacity
    34500 lbf
  • Radial Static Load Capacity
    14500 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    Self-Aligning Ball Bearing 1321 with 105 mm straight bore, open closure, 225 mm OD, 49 mm width, perfect for large industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text