Overview
Mfr description
RFN 4181 560 TWO PIECE SHRINK DISC W/ HE
- Two part heavy duty series
- RINGFEDER® Shrink Disc connections are suitable for securing all types of hubs onto shafts and axles
- Highest reliability applicable for static, dynamic and impact loads
- Simplified manufacture only plain shaft and bore diameters with easily achieved surface finish and tolerances are required
- The RINGFEDER® shrink discs work without any positive locking
- Visual check of the tightening status minimisation of faults
- Easy mounting RINGFEDER® Shrink Discs use standardscrews and tightened using standard tools
- No additional machining or fitting work is required
- Cost savings particularly in series production
- Low susceptibility to contamination when the locking screws are tightened the contact (functional) surfaces are pressed firmly together and prevent the ingress of dirt and moisture
- Easy adjustability no stops, steps, key-ways, splines etc. are required therefore, hubs can be located and locked at any point or angle on the shaft
Specifications
- Outside Diameter
- Length Through Bore
- Maximum Transmitted Torque2545000 Nm
- Overall Length260 mm
- Manufacturer Product Page
- Bore Diameter560 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data