Motion
6315 M/C3

SKF
6315 M/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Open, Without Snap Ring
MI ITEM #04725339
MFR #6315 M/C3
Your Price$2,112.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6315 M/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Open, Without Snap Ring
MI ITEM #04725339
MFR #6315 M/C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2,112.11/each(List $2,640.14)

Overview

Mfr description
6315 M/C3 MED. DEEP GROOVE BALL BEARING
  • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Cage Type
    Machined metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Inner Ring Width
    37 mm
  • Element Material
    Bearing steel
  • Series
    63
  • Radial Dynamic Load Capacity
    26752 lbf
  • Radial Static Load Capacity
    17198 lbf
  • Manufacturer Catalog Number
    6315 M/C3
  • UPC_NO
    7316574133666
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit
  • Description
    6315 M/C3 MED. DEEP GROOVE BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6315 M/C3 is a 75 mm bore radial deep groove ball bearing with a 160 mm outside diameter and 37 mm width, open for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text