Overview
Mfr description
ZPR10CGNK10-06-A10
Specifications
- Cup TypeRibbed
- Cup MaterialNitrile
- Cup Outside Diameter
- Vacuum Entry TypeOne Touch
- Buffer TypeRigid
- Buffer RotationNon-Rotating
- Stroke10 mm
- Entry OrientationLateral
- Cup Height1.7 mm
- Fluid CompAir
- Overall Height91 mm
- Operating Temperature Range0 to +100 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data