Motion
SX 01 18 40

INA (SCHAEFFLER)
SX 01 18 40

Crossed Roller Bearing - SX Series, 1.5 mm, 200 mm Bore Diameter, 250 mm Outside Diameter, 24 mm Overall Width
MI ITEM #04732871
MFR #SX 01 18 40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SX 01 18 40

Crossed Roller Bearing - SX Series, 1.5 mm, 200 mm Bore Diameter, 250 mm Outside Diameter, 24 mm Overall Width
MI ITEM #04732871
MFR #SX 01 18 40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SX011840 CROSS ROLLER BEARING

Specifications

  • Bore Diameter
    200 mm
  • Outside Diameter
    250 mm
  • Overall Width
    24 mm
  • Operating Temperature Range
    -30 to +80 °C
  • Radial Dynamic Load Capacity
    72000 N
  • Radial Static Load Capacity
    170000 lbf
  • Max Rpm
    340 rpm
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    1.5 mm
  • Precision Rating
    Not Rated
  • Series
    SX
  • UPC_NO
    035373256365
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text