Motion
XPZ1450
Metric Super X-Power V-Belt - XPZ, 10 mm Top Width, 1 Strand, 1450 mm Nominal Outside Length, Cogged
MI ITEM #04733858
MFR #XPZ1450
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Super X-Power V-Belt - XPZ, 10 mm Top Width, 1 Strand, 1450 mm Nominal Outside Length, Cogged
MI ITEM #04733858
MFR #XPZ1450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XPZ1450 OPTIBELT SUPER X-POWER
  • High power transmission
  • Extremely low stretch
  • Improved maintenance intervals – low maintenance
  • Optimised running characteristics – smooth running
  • Excellent heat and oil resistance
  • M=S, for set matching
  • Electrically conductive according to ISO 1813

Specifications

  • Belt Category
    Narrow Series - Metric
  • Section
    XPZ
  • Number Of Strands
    1
  • Nominal Outside Length
    1450 mm
  • Cogged/Smooth
    Cogged
  • Construction Type
    Cogged, Raw Edge
  • Top Width Per Strand
    10 mm
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant
  • Top Width
    10 mm
  • Pitch Length
    1450 mm
  • Material
    Synthetic Rubber - Transverse Fiber Rubber
  • Operating Temperature Range
    -40 to 248 °F
  • Weight
    0.22 lbs
  • Belt Height
    8 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Additional Details
    Electrically conductive according to ISO 1813

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text