Motion
PWM 253040

SKF
PWM 253040

Die & Mold Plain-Bearing - 40 mm Bore, 25 mm OD, 30 mm Length, RTFE Material
MI ITEM #04747408
MFR #PWM 253040
List Price$186.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PWM 253040

Die & Mold Plain-Bearing - 40 mm Bore, 25 mm OD, 30 mm Length, RTFE Material
MI ITEM #04747408
MFR #PWM 253040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$186.47/each for your price

Overview

Mfr description
PWM253040 - BUSHING

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    RTFE
  • Inside Diameter
    40 mm
  • Overall Length
    30 mm
  • Groove Type
    Plain Interior
  • Weight
    0.06 lbs
  • UPC_NO
    7316570551532
  • Outside Diameter
    25 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text