Motion
29416EXBNLW
Spherical Roller Thrust Bearing - 170 mm OD, 54 mm Width
MI ITEM #04748370
MFR #29416EXBNLW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 170 mm OD, 54 mm Width
MI ITEM #04748370
MFR #29416EXBNLW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
29416 EX SPHERICAL THRUST ROLLER BEARING

Specifications

  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Manufacturer Upc Number
    4991893557947
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.30.00.80
  • Weight
    12.35 lbs
  • Description
    29400 SPHERICAL THRUST ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text